Motion
MOL25 6MM NKW

LOVEJOY INC
MOL25 6MM NKW

Cplg Size: MOL25, Bore Type: Finished
MI ITEM #06696089
MFR #MOL25 6MM NKW
Price$87.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL25 6MM NKW

Cplg Size: MOL25, Bore Type: Finished
MI ITEM #06696089
MFR #MOL25 6MM NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$87.42/each

Specifications

Dimensions

  • Bore Diameter
    6 mm
  • Coupling Outside Diameter
    25 mm
  • Coupling Overall Length
    28 mm
  • Coupling Size Code
    MOL25

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs

Overview

Mfr description
MOL25-HUB-8MM-NKW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought