Motion
MOL32C X 8MM

LOVEJOY INC
MOL32C X 8MM

Clamp-On Oldham Coupling Hub - 8 mm Bore, 32 mm OD, 45 mm Length, Aluminum, 4800 rpm
MI ITEM #06696094
MFR #MOL32C X 8MM
Your Price$142.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MOL32C X 8MM

Clamp-On Oldham Coupling Hub - 8 mm Bore, 32 mm OD, 45 mm Length, Aluminum, 4800 rpm
MI ITEM #06696094
MFR #MOL32C X 8MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.48/each(List $163.85)

Overview

Mfr description
MOL32C-HUB-8MM-NKW
  • High torsional stiffness. Maximum temperature 176° F (80° C). Aluminum hubs with a Polyacetal insert. Available in setscrew or clamping style hubs

Specifications

  • Screw Clamp Type
    Clamp-On
  • Bore Diameter
    8 mm
  • Outside Diameter
    32 mm
  • Coupling Overall Length
    45 mm
  • Length Through Bore
    19 mm
  • Hub Material
    Aluminum
  • Max Rpm
    4800 rpm
  • Max Parallel Misalignment
    0.10 in
  • Torsional Stiffness
    7877 in-lb/rad
  • Max Angular Misalignment
    3 °
  • Screw Thread Size
    M4
  • Series
    MOL
  • Keyway Size
    No Keyway
  • Manufacturer Catalog
  • Manufacturer Upc Number
    685144586193
  • UPC_NO
    685144586193
  • Product Type
    Oldham Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought