Motion
MSF16 X 1/4

LOVEJOY INC
MSF16 X 1/4

Jaw Coupling Hub - Cplg Size: 16, Straight Jaw, 0.2500 in Bore, Finished w/ No Keyway, Zinc Alloy Material
MI ITEM #06696095
MFR #MSF16 X 1/4
Your Price$49.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF16 X 1/4

Jaw Coupling Hub - Cplg Size: 16, Straight Jaw, 0.2500 in Bore, Finished w/ No Keyway, Zinc Alloy Material
MI ITEM #06696095
MFR #MSF16 X 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.49/each(List $59.39)

Overview

Mfr description
MSF16-HUB-1/4-NKW
  • Easy blind assembly
  • Good shock load absorption
  • Good abrasion resistance
  • Zinc alloy hubs
  • Polyurethane insert

Specifications

  • Coupling Size Code
    16
  • Bore Type
    Finished w/ No Keyway
  • Bore Diameter
    0.2500 in
  • Jaw Type
    Straight
  • Hub Material
    Zinc Alloy
  • Outside Diameter
    16 mm
  • Length Through Bore
    0.3150 in
  • Coupling Overall Length
    1.0630 in
  • Max Rpm
    24000 rpm
  • Series
    MSF
  • Manufacturer Catalog Number
    68514458040
  • Manufacturer Upc Number
    685144580405
  • UPC_NO
    685144580405
  • Weight
    0.03 lbs
  • Angular Misalignment
    2 °
  • Hub Type
    Hub w/ Set Screw
  • Max Parallel Misalignment
    0.01 in
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text