Motion
MSF16 1/8 NKW

LOVEJOY INC
MSF16 1/8 NKW

Cplg Size: MSF16, Bore Type: Finished
Mi Item #06696097
MFR #MSF16 1/8 NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF16 1/8 NKW

Cplg Size: MSF16, Bore Type: Finished
Mi Item #06696097
MFR #MSF16 1/8 NKW

Mfr description
MSF16-HUB-4MM-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.1250 in
  • Coupling Outside Diameter
    16 mm
  • Coupling Overall Length
    27 mm
  • Coupling Size Code
    MSF16

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)