1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MSF16 8MM NKW
Cplg Size: MSF16
MI ITEM #
06696101
MFR #
MSF16 8MM NKW
Price
$53.84
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MSF16 8MM NKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MSF16 8MM NKW
Cplg Size: MSF16
MI ITEM #
06696101
MFR #
MSF16 8MM NKW
Mfr description
MSF20-HUB-1/4-NKW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$53
.84
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
8 mm
Coupling Outside Diameter
17 mm
Coupling Overall Length
27 mm
Coupling Size Code
MSF16
Details
Product Type
Resilient Coupling Hubs
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items