1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MSF25 10MM NKW
Cplg Size: MSF25, Bore Type: Finished
MI ITEM #
06696107
MFR #
MSF25 10MM NKW
Price
$63.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MSF25 10MM NKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MSF25 10MM NKW
Cplg Size: MSF25, Bore Type: Finished
MI ITEM #
06696107
MFR #
MSF25 10MM NKW
Mfr description
MSF25-HUB-8MM-NKW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$63
.71
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
10 mm
Coupling Outside Diameter
25 mm
Coupling Overall Length
41 mm
Coupling Size Code
MSF25
Details
Bore Type
Finished
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items