1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
MSF25 8MM NKW
Cplg Size: MSF25, Bore Type: Finished
MI ITEM #
06696108
MFR #
MSF25 8MM NKW
List Price
$71.00
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Resilient Couplings
LOVEJOY INC MSF25 8MM NKW
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
MSF25 8MM NKW
Cplg Size: MSF25, Bore Type: Finished
MI ITEM #
06696108
MFR #
MSF25 8MM NKW
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$71.00
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
MSF32-HUB-1/2-NKW
Specifications
Coupling Size Code
MSF25
Bore Type
Finished
Coupling Outside Diameter
25 mm
Coupling Overall Length
41 mm
Product Type
Resilient Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought