Motion
MSF32 10MM NKW

LOVEJOY INC
MSF32 10MM NKW

Cplg Size: MSF32, Bore Type: Finished
Mi Item #06696110
MFR #MSF32 10MM NKW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
MSF32 10MM NKW

Cplg Size: MSF32, Bore Type: Finished
Mi Item #06696110
MFR #MSF32 10MM NKW

Mfr description
MSF32-HUB-11MM-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Coupling Outside Diameter
    32 mm
  • Coupling Overall Length
    48 mm
  • Coupling Size Code
    MSF32

Details

  • Bore Type
    Finished
  • Product Type
    Resilient Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)