Motion
RRU150 HARDWARE PACKAGE

LOVEJOY INC
RRU150 HARDWARE PACKAGE

68514452746 Hardware Package - 150 Cplg Size, 7.6600 in OAL, Steel
MI ITEM #06696218
MFR #RRU150 HARDWARE PACKAGE
Price$74.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRU150 HARDWARE PACKAGE

68514452746 Hardware Package - 150 Cplg Size, 7.6600 in OAL, Steel
MI ITEM #06696218
MFR #RRU150 HARDWARE PACKAGE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.16/each

Specifications

Dimensions

  • Coupling Size Code
    150
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.041 in
  • Maximum Bore Diameter
    2.1250 in
  • Min Bore Diameter
    0.7500 in
  • Overall Length
    7.6600 in
  • Weight
    0.20 lbs

Details

  • Horsepower @ 100 RPM
    3.02 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    3000 rpm
  • Spring Material
    Steel
  • UPC_NO
    685144527462

Overview

Mfr description
RRU150-HDWR PKG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought