Motion
RRU150 HUB 3/4 N/KW N/SS RSB

LOVEJOY INC
RRU150 HUB 3/4 N/KW N/SS RSB

68514448922 One Piece Shaft-to-Shaft Coupling - 150 Cplg Size, 3.7500 in OD, 7.6600 in OAL, Steel
MI ITEM #06696219
MFR #RRU150 HUB 3/4 N/KW N/SS RSB
List Price$1,218.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRU150 HUB 3/4 N/KW N/SS RSB

68514448922 One Piece Shaft-to-Shaft Coupling - 150 Cplg Size, 3.7500 in OD, 7.6600 in OAL, Steel
MI ITEM #06696219
MFR #RRU150 HUB 3/4 N/KW N/SS RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,218.64/each for your price

Overview

Mfr description
RRU150-HUB-3/4 RSB

Specifications

  • Spring Coupling Type
    Center Dropout Shaft-to-Shaft
  • Coupling Size Code
    150
  • Min Bore Diameter
    0.7500 in
  • Maximum Bore Diameter
    2.1250 in
  • Hub Outside Diameter
    3.7500 in
  • Overall Length
    7.6600 in
  • Length Through Bore
    2.1200 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ No Keyway
  • Max Rpm
    3000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    3.02 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.041 in
  • Manufacturer Product Page
  • Weight
    10.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought