Motion
RRU50 HUB 7/16 N/KW

LOVEJOY INC
RRU50 HUB 7/16 N/KW

68514413695 One Piece Shaft-to-Shaft Coupling - 50 Cplg Size, 2.0000 in OD, 3.5200 in OAL, Steel
MI ITEM #06696223
MFR #RRU50 HUB 7/16 N/KW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RRU50 HUB 7/16 N/KW

68514413695 One Piece Shaft-to-Shaft Coupling - 50 Cplg Size, 2.0000 in OD, 3.5200 in OAL, Steel
MI ITEM #06696223
MFR #RRU50 HUB 7/16 N/KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    50
  • Hub Outside Diameter
    2.0000 in
  • Length Through Bore
    1.0000 in
  • Max Angular Misalignment
    4.5 °
  • Max Parallel Misalignment
    0.021 in
  • Maximum Bore Diameter
    1.0000 in
  • Min Bore Diameter
    0.3750 in
  • Overall Length
    3.5200 in
  • Weight
    0.60 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Horsepower @ 100 RPM
    0.13 hp
  • Hub Flange Material
    Steel
  • Manufacturer Product Page
  • Max Rpm
    30000 rpm
  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Spring Material
    Steel

Overview

Mfr description
RRU50 HUB 7/16 N/KW

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought