Motion
SAGA 18 BOLTS/WASHERS SET OF 6

LOVEJOY INC
SAGA 18 BOLTS/WASHERS SET OF 6

68514422151 Doughnut Coupling Part & Kit - Bolt Kit, S18 Cplg Size
Mi Item #06696236
MFR #SAGA 18 BOLTS/WASHERS SET OF 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SAGA 18 BOLTS/WASHERS SET OF 6

68514422151 Doughnut Coupling Part & Kit - Bolt Kit, S18 Cplg Size
Mi Item #06696236
MFR #SAGA 18 BOLTS/WASHERS SET OF 6

Mfr description
SAGA 18 BOLTS/WASHERS ST OF 6
  • Set (6pcs)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    S18
  • Weight
    1.20 lbs

Details

  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144221513
  • Material
    Steel
  • Number Of Bolts
    6
  • Product Type
    Doughnut Coupling Parts & Kits
  • Product Types
    Bolt Kit
  • Series
    18
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)