Motion
68514463213

LOVEJOY INC
68514463213

One Piece Split Threaded Clamp Collar - One Piece - Split, 0.9375 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #06696246
MFR #68514463213
List Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514463213

One Piece Split Threaded Clamp Collar - One Piece - Split, 0.9375 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #06696246
MFR #68514463213

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.10/each for your price

Overview

Mfr description
SC1-15-SHAFT COLLAR-SPLIT 1PC BLK OX

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    0.9375
  • Finish Coating
    Black Oxide
  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in
  • Locking Device
    Clamp
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Series
    SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought