Motion
68514463214

LOVEJOY INC
68514463214

One Piece Split Threaded Clamp Collar - One Piece - Split, 1.0000 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #06696247
MFR #68514463214
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514463214

One Piece Split Threaded Clamp Collar - One Piece - Split, 1.0000 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #06696247
MFR #68514463214

Mfr description
SC1-16-SHAFT COLLAR-SPLIT 1PC BLK OX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in

Details

  • Bore Thread
    1.0000
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel
  • Series
    SC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)