Motion
68514463222

LOVEJOY INC
68514463222

One Piece Split Threaded Clamp Collar - One Piece - Split, 1.5000 Bore Thread, 2.3750 in OD, 0.5625 in Width, Clamp, Steel
Mi Item #06696254
MFR #68514463222
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514463222

One Piece Split Threaded Clamp Collar - One Piece - Split, 1.5000 Bore Thread, 2.3750 in OD, 0.5625 in Width, Clamp, Steel
Mi Item #06696254
MFR #68514463222

Mfr description
SC1-24-SHAFT COLLAR-SPLIT 1PC BLK OX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in

Details

  • Bore Thread
    1.5000
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel
  • Series
    SC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)