Motion
68514463226

LOVEJOY INC
68514463226

One Piece Split Threaded Clamp Collar - One Piece - Split, 1.7500 Bore Thread, 2.7500 in OD, 0.6875 in Width, Clamp, Steel
MI ITEM #06696258
MFR #68514463226
Price$81.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
68514463226

One Piece Split Threaded Clamp Collar - One Piece - Split, 1.7500 Bore Thread, 2.7500 in OD, 0.6875 in Width, Clamp, Steel
MI ITEM #06696258
MFR #68514463226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$81.20/each

Specifications

Dimensions

  • Outside Diameter
    2.7500 in
  • Width
    0.6875 in

Details

  • Bore Thread
    1.7500
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel
  • Series
    SC
  • Thread Direction
    Right Hand

Overview

Mfr description
SC1-28-SHAFT COLLAR-SPLIT 1PC BLK OX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought