Motion
SC1 32
One Piece Black Split Collar - One Piece - Clamp, 2.0000 Bore Thread, 3.0000 in OD, 0.6875 in Width, Clamp, Steel
Mi Item #06696262
MFR #SC1 32
Price$94.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Black Split Collar - One Piece - Clamp, 2.0000 Bore Thread, 3.0000 in OD, 0.6875 in Width, Clamp, Steel
Mi Item #06696262
MFR #SC1 32

Mfr description
SC1-32-SHAFT COLLAR-SPLIT 1PC BLK OX
  • Equally effective on both hard and soft shafts
  • Made of 12L14 Mild Steel
  • Hex Socket, Cup Point, 3A Thread Screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.13/each

Specifications

Dimensions

  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in

Details

  • Bore Thread
    2.0000
  • Construction
    One Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Mild Steel
  • Series
    SC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)