Motion
SC2 11
Two Piece Black Split Collar - Two Piece - Clamp, 0.6875 Bore Thread, 1.5000 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #06696276
MFR #SC2 11
Price$41.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Black Split Collar - Two Piece - Clamp, 0.6875 Bore Thread, 1.5000 in OD, 0.5000 in Width, Clamp, Steel
MI ITEM #06696276
MFR #SC2 11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.11/each

Specifications

Dimensions

  • Outside Diameter
    1.5000 in
  • Width
    0.5000 in

Details

  • Bore Thread
    0.6875
  • Construction
    Two Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Mild Steel
  • Series
    SC
  • Thread Direction
    Right Hand

Overview

Mfr description
SC2-11-SHAFT COLLAR-SPLIT 2PC BLK OX
  • Equally effective on both hard and soft shafts
  • Made of 12L14 Mild Steel
  • Hex Socket, Cup Point, 3A Thread Screws
  • Made in the U.S.A.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought