Motion
SC2 15
Two Piece Black Split Collar - Two Piece - Clamp, 0.9375 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #06696279
MFR #SC2 15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Black Split Collar - Two Piece - Clamp, 0.9375 Bore Thread, 1.7500 in OD, 0.5000 in Width, Clamp, Steel
Mi Item #06696279
MFR #SC2 15

Mfr description
SC2-15-SHAFT COLLAR-SPLIT 2PC BLK OX
  • Equally effective on both hard and soft shafts
  • Made of 12L14 Mild Steel
  • Hex Socket, Cup Point, 3A Thread Screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    1.7500 in
  • Width
    0.5000 in

Details

  • Bore Thread
    0.9375
  • Construction
    Two Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Mild Steel
  • Series
    SC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)