Motion
SC2 19
Set Screw Collar - Two Piece - Split, Steel, 1.1875 in Bore, 2.0625 in OD, 0.5000 in Width
MI ITEM #06696283
MFR #SC2 19
Price$52.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Two Piece - Split, Steel, 1.1875 in Bore, 2.0625 in OD, 0.5000 in Width
MI ITEM #06696283
MFR #SC2 19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52.52/each

Specifications

Dimensions

  • Bore Diameter
    1.1875 in
  • Outside Diameter
    2.0625 in
  • Width
    0.5000 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514463259
  • Material
    Steel
  • Product Type
    Shaft Collars

Overview

Mfr description
SC2-19-SHAFT COLLAR-SPLIT 2PC BLK OX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought