Motion
SC2 21
Two Piece Black Split Collar - Two Piece - Clamp, 1.3125 Bore Thread, 2.2500 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #06696286
MFR #SC2 21
List Price$58.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two Piece Black Split Collar - Two Piece - Clamp, 1.3125 Bore Thread, 2.2500 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #06696286
MFR #SC2 21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.96/each for your price

Overview

Mfr description
SC2-21-SHAFT COLLAR-SPLIT 2PC BLK OX
  • Equally effective on both hard and soft shafts
  • Made of 12L14 Mild Steel
  • Hex Socket, Cup Point, 3A Thread Screws
  • Made in the U.S.A.

Specifications

  • Construction
    Two Piece - Clamp
  • Bore Thread
    1.3125
  • Finish Coating
    Black Oxide
  • Outside Diameter
    2.2500 in
  • Width
    0.5625 in
  • Locking Device
    Clamp
  • Material
    Mild Steel
  • Thread Direction
    Right Hand
  • Series
    SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text