1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SC2 24
Two Piece Black Split Collar - Two Piece - Clamp, 1.5000 Bore Thread, 2.3750 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #
06696288
MFR #
SC2 24
Price
$49.47
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Threaded Shaft Collars
LOVEJOY INC SC2 24
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SC2 24
Two Piece Black Split Collar - Two Piece - Clamp, 1.5000 Bore Thread, 2.3750 in OD, 0.5625 in Width, Clamp, Steel
MI ITEM #
06696288
MFR #
SC2 24
Mfr description
SC2-24-SHAFT COLLAR-SPLIT 2PC BLK OX
Equally effective on both hard and soft shafts
Made of 12L14 Mild Steel
Hex Socket, Cup Point, 3A Thread Screws
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$49
.47
/each
Add to Cart
Specifications
Dimensions
Outside Diameter
2.3750 in
Width
0.5625 in
Details
Bore Thread
1.5000
Construction
Two Piece - Clamp
Finish Coating
Black Oxide
Locking Device
Clamp
Material
Mild Steel
Series
SC
Thread Direction
Right Hand
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items