Motion
SC2-25
One Piece Split Threaded Clamp Collar - One Piece - Split, 1.5625 Bore Thread, 2.3750 in OD, 0.5625 in Width, Clamp, Steel
Mi Item #06696289
MFR #SC2-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Threaded Clamp Collar - One Piece - Split, 1.5625 Bore Thread, 2.3750 in OD, 0.5625 in Width, Clamp, Steel
Mi Item #06696289
MFR #SC2-25

Mfr description
SC2-25 BLACK SPLIT COLLAR 2PC
  • Equally effective on both hard and soft shafts
  • Made of 12L14 Mild Steel
  • Hex Socket, Cup Point, 3A Thread Screws
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    2.3750 in
  • Width
    0.5625 in

Details

  • Bore Thread
    1.5625
  • Construction
    One Piece - Split
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel
  • Series
    SC
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)