Motion
SC2 26
Set Screw Collar - Two Piece - Split, Steel, 1.6250 in Bore, 2.6250 in OD, 0.6875 in Width
Mi Item #06696290
MFR #SC2 26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Two Piece - Split, Steel, 1.6250 in Bore, 2.6250 in OD, 0.6875 in Width
Mi Item #06696290
MFR #SC2 26

Mfr description
SC2-26-SHAFT COLLAR-SPLIT 2PC BLK OX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Outside Diameter
    2.6250 in
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514463266
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)