Motion
SC2 30
Set Screw Collar - Two Piece - Split, Steel, 1.8750 in Bore, 2.8750 in OD, 0.6875 in Width
MI ITEM #06696294
MFR #SC2 30
List Price$110.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Two Piece - Split, Steel, 1.8750 in Bore, 2.8750 in OD, 0.6875 in Width
MI ITEM #06696294
MFR #SC2 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$110.67/each for your price

Overview

Mfr description
SC2-30-SHAFT COLLAR-SPLIT 2PC BLK OX

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.8750 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    2.8750 in
  • Width
    0.6875 in
  • Material
    Steel
  • Manufacturer Catalog Number
    68514463269

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought