Motion
SC2 32
Set Screw Collar - Two Piece - Split, Steel, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #06696296
MFR #SC2 32
Price$101.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Two Piece - Split, Steel, 2.0000 in Bore, 3.0000 in OD, 0.6875 in Width
MI ITEM #06696296
MFR #SC2 32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$101.58/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.0000 in
  • Width
    0.6875 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514463271
  • Material
    Steel
  • Product Type
    Shaft Collars

Overview

Mfr description
SC2-32-SHAFT COLLAR-SPLIT 2PC BLK OX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought