Motion
SC2-44
One Piece Split Threaded Clamp Collar - One Piece - Split, 2.7500 Bore Thread, 4.0000 in OD, 0.8750 in Width, Clamp, Steel
MI ITEM #06696305
MFR #SC2-44
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
One Piece Split Threaded Clamp Collar - One Piece - Split, 2.7500 Bore Thread, 4.0000 in OD, 0.8750 in Width, Clamp, Steel
MI ITEM #06696305
MFR #SC2-44

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC2-44 BLACK SPLIT COLLAR 2PC
  • Equally effective on both hard and soft shafts
  • Made of 12L14 Mild Steel
  • Hex Socket, Cup Point, 3A Thread Screws
  • Made in the U.S.A.

Specifications

  • Construction
    One Piece - Split
  • Bore Thread
    2.7500
  • Finish Coating
    Black Oxide
  • Outside Diameter
    4.0000 in
  • Width
    0.8750 in
  • Locking Device
    Clamp
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Series
    SC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought