Specifications
Dimensions
- Outside Diameter1.1250 in
- Width0.3750 in
Details
- Bore Thread0.5000
- ConstructionTwo Piece - Clamp
- Finish CoatingBlack Oxide
- Locking DeviceClamp
- MaterialMild Steel
- SeriesSC
- Thread DirectionRight Hand
Overview
Mfr description
SC2-8-SHAFT COLLAR-SPLIT 2PC BLK OX
- Equally effective on both hard and soft shafts
- Made of 12L14 Mild Steel
- Hex Socket, Cup Point, 3A Thread Screws
- Made in the U.S.A.