Motion
SC2 9
Set Screw Collar - Two Piece - Split, Steel, 0.5625 in Bore, 1.3125 in OD, 0.4063 in Width
Mi Item #06696312
MFR #SC2 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Set Screw Collar - Two Piece - Split, Steel, 0.5625 in Bore, 1.3125 in OD, 0.4063 in Width
Mi Item #06696312
MFR #SC2 9

Mfr description
SC2-9-SHAFT COLLAR-SPLIT 2PC BLK OX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Outside Diameter
    1.3125 in
  • Width
    0.4063 in

Details

  • Construction
    Two Piece - Split
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514463249
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)