Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SLD 2600 MM 32X60

69790410772 Keyless Locking Rigid Coupling - 32 mm Bore, 60 mm OD, 53 mm Length, Steel
MI ITEM #06696327
MFR #SLD 2600 MM 32X60

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
SLD 2600 MM 32X60
  • Heavy duty
  • Very high torque
  • Self-centering
  • Exceptional concentricity

Specifications

  • Bore Diameter
  • Outside Diameter
  • Length Through Bore
  • Coupling Length
  • Maximum Transmitted Torque
    907 ft·lb
  • Material
    Steel
  • Number Of Locking Screws
    8
  • Screw Thread Size
    M6
  • Screw Torque
    12.50 ft-lbs
  • Series
    SLD2600
  • Weight
    1.43 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904107722
  • Product Type
    Keyless Locking Rigid Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text