1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOVEJOY INC
SLD 900 MM 115
Keyless Bushing - SLD900 Series
Mi Item #
06696331
MFR #
SLD 900 MM 115
Price
$266.93
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Keyless Bushings
LOVEJOY INC SLD 900 MM 115
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOVEJOY INC
SLD 900 MM 115
Keyless Bushing - SLD900 Series
Mi Item #
06696331
MFR #
SLD 900 MM 115
Mfr description
SS095-HUB-1/2-NKW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$266
.93
/each
Add to Cart
Specifications
Dimensions
Screw Size
M10
Weight
13.89 lbs
Details
Number Of Locking Screws
9
Screw Torque
44 ft-lbs
Series
SLD900
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items