Motion
STEEL LID KIT 1.6 GAL

LOVEJOY INC
STEEL LID KIT 1.6 GAL

Tank Lid Kit, Steel, For 3JWT8
MI ITEM #06696338
MFR #STEEL LID KIT 1.6 GAL
Your Price$87.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
STEEL LID KIT 1.6 GAL

Tank Lid Kit, Steel, For 3JWT8
MI ITEM #06696338
MFR #STEEL LID KIT 1.6 GAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.93/each(List $101.13)

Overview

Mfr description
LID-1.6 GAL-KIT-STEEL

Specifications

  • Replacement Part Type
    Steel Lid Kit
  • Cover Material
    Steel
  • Height
    0.16 in
  • Length
    10.24 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845271028021
  • UPC_NO
    845271028021
  • Material
    Steel
  • Overall Length
    10.24 in
  • Overall Thickness
    0.16 in
  • Overall Width
    8.66 in
  • Thickness
    0.16
  • Type
    Reservoir
  • Width
    8.66 in
  • Weight
    0.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought