Motion
STEEL LID KIT 17 GAL

LOVEJOY INC
STEEL LID KIT 17 GAL

Tank Lid Kit, Steel, For 3JWU4
MI ITEM #06696340
MFR #STEEL LID KIT 17 GAL
List Price$279.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
STEEL LID KIT 17 GAL

Tank Lid Kit, Steel, For 3JWU4
MI ITEM #06696340
MFR #STEEL LID KIT 17 GAL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$279.14/each for your price

Overview

Mfr description
LID-17 GAL-KIT-STEEL

Specifications

  • Replacement Part Type
    Steel Lid Kit
  • Cover Material
    Steel
  • Height
    0.20 in
  • Length
    24.21 in
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845271028175
  • UPC_NO
    845271028175
  • Material
    Steel
  • Overall Length
    24.21 in
  • Overall Thickness
    0.20 in
  • Overall Width
    18.66 in
  • Thickness
    0.20
  • Type
    Reservoir
  • Width
    18.66 in
  • Weight
    0.70 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought