Motion
SU110 6 CP 1 1/2X1 1/2 BSE=0.331

LOVEJOY INC
SU110 6 CP 1 1/2X1 1/2 BSE=0.331

Complete Disc Couplings - 108 mm OAL
MI ITEM #06696346
MFR #SU110 6 CP 1 1/2X1 1/2 BSE=0.331
Your Price$1,269.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SU110 6 CP 1 1/2X1 1/2 BSE=0.331

Complete Disc Couplings - 108 mm OAL
MI ITEM #06696346
MFR #SU110 6 CP 1 1/2X1 1/2 BSE=0.331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,269.72/each(List $1,523.66)

Overview

Mfr description
SU110-6-CP-1-1/2X1-1/2-BSE=0.331

Specifications

  • Bore Size
    1-1/2 & 1-1/2 in
  • Overall Length
    108 mm
  • Horsepower @ 100 RPM
    8 hp
  • Maximum Bore Diameter
    1.8100 in, 46 mm
  • Length Through Bore
    1.9700 in, 50.04 mm
  • Max Angular Misalignment
    1.50 °
  • Torsional Stiffness
    3.40 in-lb/rad
  • Flange Outside Diameter
    4.3300 in;110 mm
  • Weight
    5.71 lb
  • Hub Flange Diameter
    2.5600 in
  • Hub Style
    Standard
  • Coupling Type
    Disc
  • Distance Between Shaft Ends
    0.3310 in;8.40 mm
  • Material
    Steel
  • Maximum Speed
    18000 rpm
  • Style
    Bored
  • Torque Rating (in-lb)
    5100 in-lb
  • Product Type
    Complete Disc Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text