Motion
SU90-6 CPLG 1.251 x 1.251 KW SS BE

LOVEJOY INC
SU90-6 CPLG 1.251 x 1.251 KW SS BE

69790499531 Disc Coupling Hub - 90-6 Cplg Size, 1.2510 in Bore, 3.5400 in Flg OD, Steel
MI ITEM #06696350
MFR #SU90-6 CPLG 1.251 x 1.251 KW SS BE
Your Price$1,184.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SU90-6 CPLG 1.251 x 1.251 KW SS BE

69790499531 Disc Coupling Hub - 90-6 Cplg Size, 1.2510 in Bore, 3.5400 in Flg OD, Steel
MI ITEM #06696350
MFR #SU90-6 CPLG 1.251 x 1.251 KW SS BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,184.71/each(List $1,421.65)

Overview

Mfr description
SU90-6-CP-1.251X1.251-BSE=0.295-SSBE

Specifications

  • Coupling Size Code
    90-6
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    3.4400 in
  • Maximum Bore Diameter
    1.5000 in
  • Torque Capacity
    2100 in
  • Distance Between Shafts
    0.2950 in
  • Hub End Diameter
    2.2800 in
  • Horsepower @ 100 RPM
    3.5 hp
  • Number Of Bolt Holes
    6
  • Series
    SU-6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904995312
  • UPC_NO
    697904995312
  • Weight
    3.39 lbs
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought