Motion
SU90 6 RSB X RSB

LOVEJOY INC
SU90 6 RSB X RSB

69790497726 Complete Disc Coupling - Series SU-6, Rough Stock Bore, Steel Hub Material
Mi Item #06696353
MFR #SU90 6 RSB X RSB
Price$842.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SU90 6 RSB X RSB

69790497726 Complete Disc Coupling - Series SU-6, Rough Stock Bore, Steel Hub Material
Mi Item #06696353
MFR #SU90 6 RSB X RSB

Mfr description
SU90-6-CP-RSBXRSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$842.63/each

Specifications

Dimensions

  • Coupling Overall Length
    3.4400 in
  • Coupling Size Code
    90-6
  • Distance Between Shafts
    0.2950 in
  • Flange Outside Diameter
    3.5400 in
  • Hub End Diameter
    2.2800 in
  • Length Through Bore
    1.5700 in
  • Maximum Bore Diameter
    1.5000 in
  • Overall Length
    88 mm
  • Weight
    4.53 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    3.5 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904977264
  • Number Of Bolt Holes
    6
  • Product Type
    Complete Disc Couplings
  • Series
    SU-6
  • Torque Capacity
    2100 in
  • UPC_NO
    697904977264
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)