Motion
SX132-6 SPC BSE 4.250

LOVEJOY INC
SX132-6 SPC BSE 4.250

Disc Coupling Hub - Cplg Size: SX132-6, Rough Stock, Flg OD: 5.2000 in, 8.9700 in Overall Length, Steel Material
Mi Item #06696364
MFR #SX132-6 SPC BSE 4.250
Price$356.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX132-6 SPC BSE 4.250

Disc Coupling Hub - Cplg Size: SX132-6, Rough Stock, Flg OD: 5.2000 in, 8.9700 in Overall Length, Steel Material
Mi Item #06696364
MFR #SX132-6 SPC BSE 4.250

Mfr description
SX132-6-SPCR-BSE=4.25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.08/each

Specifications

Dimensions

  • Coupling Overall Length
    8.9700 in
  • Coupling Size Code
    SX132-6
  • Flange Outside Diameter  
    5.2000 in
  • Hub End Diameter
    3.3100 in
  • Length Through Bore  
    2.3600 in
  • Maximum Bore Diameter
    2.3800 in
  • Weight
    3.70 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904921069
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SX-6
  • Torque Capacity
    9700 in
  • UPC_NO
    697904921069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)