Motion
SX158-6 SPC BSE 5.000

LOVEJOY INC
SX158-6 SPC BSE 5.000

Disc Coupling Hub - Cplg Size: SX158-6, Rough Stock, Flg OD: 6.2200 in, 10.4000 in Overall Length, Steel Material
Mi Item #06696369
MFR #SX158-6 SPC BSE 5.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX158-6 SPC BSE 5.000

Disc Coupling Hub - Cplg Size: SX158-6, Rough Stock, Flg OD: 6.2200 in, 10.4000 in Overall Length, Steel Material
Mi Item #06696369
MFR #SX158-6 SPC BSE 5.000

Mfr description
SX158-6-SPCR-BSE=5"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    10.4000 in
  • Coupling Size Code
    SX158-6
  • Flange Outside Diameter  
    6.2200 in
  • Hub End Diameter
    3.8600 in
  • Length Through Bore  
    2.7600 in
  • Maximum Bore Diameter
    2.7600 in
  • Weight
    6.23 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904914412
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SX-6
  • Torque Capacity
    17700 in
  • UPC_NO
    697904914412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)