Motion
SX185-6 SPC BSE 5.500

LOVEJOY INC
SX185-6 SPC BSE 5.500

69790491449 Disc Coupling Hub - SX185-6 Cplg Size, 7.2800 in Flg OD, Steel
MI ITEM #06696371
MFR #SX185-6 SPC BSE 5.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX185-6 SPC BSE 5.500

69790491449 Disc Coupling Hub - SX185-6 Cplg Size, 7.2800 in Flg OD, Steel
MI ITEM #06696371
MFR #SX185-6 SPC BSE 5.500

Mfr description
SX185-6 SPC BSE5.500 OAL4.398
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Overall Length
    11.8000 in
  • Coupling Size Code
    SX185-6
  • Flange Outside Diameter  
    7.2800 in
  • Hub End Diameter
    4.4100 in
  • Length Through Bore  
    3.1500 in
  • Maximum Bore Diameter
    3.1300 in
  • Weight
    9.74 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Upc Number
    697904914498
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SX-6
  • Torque Capacity
    29200 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)