Motion
SX228-6 HUB RSB

LOVEJOY INC
SX228-6 HUB RSB

Disc Coupling Hub - Cplg Size: SX228-6, Rough Stock, Flg OD: 8.9800 in, 14.7600 in Overall Length, Steel Material
Mi Item #06696383
MFR #SX228-6 HUB RSB
Price$1,225.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SX228-6 HUB RSB

Disc Coupling Hub - Cplg Size: SX228-6, Rough Stock, Flg OD: 8.9800 in, 14.7600 in Overall Length, Steel Material
Mi Item #06696383
MFR #SX228-6 HUB RSB

Mfr description
SX228-6-HUB-RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,225.85/each

Specifications

Dimensions

  • Coupling Overall Length
    14.7600 in
  • Coupling Size Code
    SX228-6
  • Distance Between Shafts
    6.8800 in
  • Flange Outside Diameter  
    8.9800 in
  • Hub End Diameter
    5.5100 in
  • Length Through Bore  
    3.9400 in
  • Maximum Bore Diameter
    3.9400 in
  • Weight
    32.51 lbs

Details

  • Bore Type
    Rough Stock
  • Horsepower @ 100 RPM
    98.3 hp
  • Hub Material
    Steel
  • Manufacturer Product Page
  • Manufacturer Upc Number
    697904914597
  • Number Of Bolt Holes
    6
  • Product Type
    Disc Coupling Hubs
  • Series
    SX-6
  • Torque Capacity
    62000 in
  • UPC_NO
    697904914597
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)