Motion
SXCS132-6 SPC BSE.36

LOVEJOY INC
SXCS132-6 SPC BSE.36

69790493429 Disc Coupling Hub - 132-6 Cplg Size, 5.2000 in Flg OD, Steel
MI ITEM #06696401
MFR #SXCS132-6 SPC BSE.36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXCS132-6 SPC BSE.36

69790493429 Disc Coupling Hub - 132-6 Cplg Size, 5.2000 in Flg OD, Steel
MI ITEM #06696401
MFR #SXCS132-6 SPC BSE.36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SXCS132-6 SPC BSE .36

Specifications

  • Coupling Size Code
    132-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    4.8700 in
  • Maximum Bore Diameter
    2.0600 in
  • Torque Capacity
    9700 in
  • Distance Between Shafts
    0.1500 in
  • Hub End Diameter
    2.7900 in
  • Horsepower @ 100 RPM
    15.4 hp
  • Number Of Bolt Holes
    6
  • Series
    SXC-6
  • Manufacturer Upc Number
    697904934298
  • Weight
    9.14 lbs
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text