Motion
SXCS158 6 SPCR BSE=0.47 OAL=2.45

LOVEJOY INC
SXCS158 6 SPCR BSE=0.47 OAL=2.45

Disc Coupling Hub - Cplg Size: 158-6, Rough Stock, Flg OD: 6.7300 in, 5.9900 in Overall Length, Steel Material
MI ITEM #06696404
MFR #SXCS158 6 SPCR BSE=0.47 OAL=2.45
List Price$576.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
SXCS158 6 SPCR BSE=0.47 OAL=2.45

Disc Coupling Hub - Cplg Size: 158-6, Rough Stock, Flg OD: 6.7300 in, 5.9900 in Overall Length, Steel Material
MI ITEM #06696404
MFR #SXCS158 6 SPCR BSE=0.47 OAL=2.45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$576.96/each for your price

Overview

Mfr description
SXCS158-6-SPCR-BSE=0.47-OAL=2.45

Specifications

  • Coupling Size Code
    158-6
  • Bore Type
    Rough Stock
  • Flange Outside Diameter
  • Length Through Bore
  • Hub Material
    Steel
  • Coupling Overall Length
    5.9900 in
  • Maximum Bore Diameter
    2.3800 in
  • Torque Capacity
    17700 in
  • Hub End Diameter
    3.3100 in
  • Number Of Bolt Holes
    6
  • Series
    SXCS
  • Manufacturer Upc Number
    697904934304
  • UPC_NO
    697904934304
  • Weight
    12.74 lbs
  • Product Type
    Disc Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text