Motion
U62S CPLG 5/16 X 5/16 N/KW BE

LOVEJOY INC
U62S CPLG 5/16 X 5/16 N/KW BE

68514450849 One Piece Shaft-to-Shaft Coupling - 62 Cplg Size, 1.4200 in OD, 2.2800 in OAL, Steel
MI ITEM #06696434
MFR #U62S CPLG 5/16 X 5/16 N/KW BE
List Price$906.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
U62S CPLG 5/16 X 5/16 N/KW BE

68514450849 One Piece Shaft-to-Shaft Coupling - 62 Cplg Size, 1.4200 in OD, 2.2800 in OAL, Steel
MI ITEM #06696434
MFR #U62S CPLG 5/16 X 5/16 N/KW BE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$906.05/each for your price

Overview

Mfr description
U62S-CP-5/16X5/16-NKW BE

Specifications

  • Spring Coupling Type
    One Piece Shaft-to-Shaft
  • Coupling Size Code
    62
  • Min Bore Diameter
    0.3130 in
  • Maximum Bore Diameter
    0.6250 in
  • Hub Outside Diameter
    1.4200 in
  • Overall Length
    2.2800 in
  • Length Through Bore
    0.6200 in
  • Hub Flange Material
    Steel
  • Bore Type
    Finished w/ No Keyway
  • Max Rpm
    20000 rpm
  • Spring Material
    Steel
  • Horsepower @ 100 RPM
    0.20 hp
  • Max Angular Misalignment
    3 °
  • Max Parallel Misalignment
    0.019 in
  • Manufacturer Product Page
  • Weight
    0.61 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text