Motion
BFBL6-19MZ2CEW

AMI BEARINGS INC
BFBL6-19MZ2CEW

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #06696765
MFR #BFBL6-19MZ2CEW
Price$149.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BFBL6-19MZ2CEW

Flange-Mount Ball Bearing Unit - 1-3/16 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #06696765
MFR #BFBL6-19MZ2CEW

Mfr description
BFBL6-19MZ2CEW 1.3/16 W/D 3 BOLT FLG BRG
  • SHUR-SEAL SERIES - MUCPPL/UCPPL/MUCTBL/UCTBL/MBNFL/BNFL/MBFBL/BFBL/MBFPL/BFPL
  • Stainless Steel or Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing with any combination of Closed Covers, Open Covers, and Back Seals
  • Typical Applications: Beverage Seafood Poultry Processing Fresh Meat Processing Pickle Processing Citrus Processing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.43/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    1.8750 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width
    1.1930 in
  • Overall Length Diameter  
    5.4531 in
  • Overall Width
    3.0000 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Bore Type
    Straight
  • Closure Type
    1 Closed Cover & Back Seal
  • Duty Type
    Standard Duty
  • End Type
    Closed Cover & Back Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Narrow Width Three-Bolt Bracket w/ Cover & Back Seal
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    B6-19MZ2
  • Seal Type
    Contact Seal
  • Series
    BFBL200MZ2CEW
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)