Motion
23-5P25-6FS5
23-5P25-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
Mi Item #06696933
MFR #23-5P25-6FS5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23-5P25-6FS5, Timing Pulley 3/8 Inch Minimum Plain Bore
Mi Item #06696933
MFR #23-5P25-6FS5

Mfr description
23-5P25-6FS5 MPB STEEL POWERHOUSE SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Belt Width
    25 mm
  • Outside Diameter
    35.50 mm
  • Width
    2.0 in.

Details

  • Finish
    Black Oxide
  • Manufacturer Upc Number
    00195057813137
  • Material
    Steel
  • Number Of Teeth  
    23
  • Tooth Style
    5P
  • UPC_NO
    00195057813137
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)