Motion
650-5P-25
Timing Belt - 650 mm Pitch Length, 130 Teeth, Neoprene Material
MI ITEM #06696937
MFR #650-5P-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - 650 mm Pitch Length, 130 Teeth, Neoprene Material
MI ITEM #06696937
MFR #650-5P-25

Mfr description
650-5P-25 650MM P.L. NEOPRENE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pitch Length
    650 mm
  • Width
    25 mm

Details

  • Manufacturer Upc Number
    00195057022324
  • Material
    Neoprene
  • Number Of Teeth  
    130
  • Reinforcement Material
    Fiberglass
  • Tooth Style
    5P
  • Type
    Single Sided
  • UPC_NO
    00195057022324

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)