Motion
IDFRPM18104C
General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 460 V, FL1844CZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06697249
MFR #IDFRPM18104C
Price$10,643.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 10 hp, 1800 rpm, 3 ph, 460 V, FL1844CZ Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 1765 rpm Base, Rigid Base Mount, Continuous Duty
MI ITEM #06697249
MFR #IDFRPM18104C

Mfr description
IDFRPM18104C INVERTER DUTY MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,643.56/each

Specifications

Dimensions

  • Frame Size
    FL1844CZ
  • Overall Length C Dimension
    23.26 in
  • Service Factor
    1.00
  • Shaft Diameter
    1.3750 in
  • Weight
    197 lbs

Details

  • Base RPM
    1765 rpm
  • Description Keyword
    10 hp
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Aluminum
  • Frequency Rating
    60 Hz
  • Insulation Class
    H
  • Manufacturer Upc Number
    781568465226
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Mounting Type
    Rigid Base
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA US, UR
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Normally Closed Thermostat
  • UPC_NO
    781568465226

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)