Motion
Heat-Flex® NS 4.5 in x 12 ft

FLEXAUST INC
Heat-Flex® NS 4.5 in x 12 ft

Ducting Hose - 4.500 in ID, 12 ft Length, Double-ply fabric hose with a iron oxide red silicone coated fiberglass inner layer & a black silicone coated Nomex® outer layer reinforced with a spring steel wire helix & external filament fiberglass cord, 30.00 psi
Mi Item #06697313
MFR #Heat-Flex® NS 4.5 in x 12 ft
Price$49.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® NS 4.5 in x 12 ft

Ducting Hose - 4.500 in ID, 12 ft Length, Double-ply fabric hose with a iron oxide red silicone coated fiberglass inner layer & a black silicone coated Nomex® outer layer reinforced with a spring steel wire helix & external filament fiberglass cord, 30.00 psi
Mi Item #06697313
MFR #Heat-Flex® NS 4.5 in x 12 ft

Mfr description
2720450012 4.5" ID X 12' NS 2-PLY SILICO
  • Nomex® material increases flex life & abrasion resistance
  • Suited for high temperature air handling applications
  • The narrow pitch allows for tight bending radius while maintaining a smooth air flow
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.32/ft

Specifications

Dimensions

  • Closed Bend Radius
    3.200 in
  • Inside Diameter
    4.500 in
  • Length
    12 ft
  • Weight
    0.54 lbs/ft

Details

  • Application
    Automotive, Exhaust Systems, Garage Exhaust, Glass Drying, Heater, High Temperature, Rocket Support, Tractor Pull Exhaust, Transmission Cooling, Vehicle Exhaust Systems
  • Color
    Iron Oxide Red Inner Layer, Black Outer Layer
  • Compression Ratio
    5:1
  • Construction
    Double-ply fabric hose with a iron oxide red silicone coated fiberglass inner layer & a black silicone coated Nomex® outer layer reinforced with a spring steel wire helix & external filament fiberglass cord
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2720450012
  • Manufacturer Product Page
  • Negative Pressure
    20.00 inHg
  • Product Type
    Flexible Ducting Hose
  • Reinforcing Cord Material
    Spring Steel Wire & External Filament Fiberglass Cord
  • Series
    Heat-Flex® NS
  • Technical Data Sheet
  • Temperature Range
    -65 to 550 °F
  • Transported Substance
    Air, Fume
  • Working Pressure
    30.00 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)