Overview
Mfr description
6.10.18 R 10 BN4
Specifications
- Element TypeCartridge
- Element ApplicationReturn
- Micron Rating10 micron
- Beta Rating≥200
- Filter MaterialFiberglass
- Overall Length18 in
- Seal MaterialNitrile Rubber (NBR)
- SeriesBetafit - 9400
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data