Motion
6305LLC/L103

NTN
6305LLC/L103

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06697513
MFR #6305LLC/L103
Price$39.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6305LLC/L103

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Double Sealed, Without Snap Ring
MI ITEM #06697513
MFR #6305LLC/L103

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.93/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.6693 in, 17.000 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    0.507 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed - Riveted
  • Closure Type
    Double Sealed
  • Description
    6305LLC/L103 BRG
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    CN
  • Long Description
    The 6305LLC/L103 is a double sealed radial deep groove ball bearing with a 25 mm bore and 62 mm outside diameter, designed for robust performance.
  • Manufacturer Catalog Number
    6305LLC/L103
  • Manufacturer Upc Number
    4547359815177
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    5280 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359815177

Overview

Mfr description
6305LLC/L103 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought